22 x 19-1/2 in. 3-Hole 1-Bowl Self-rimming or Drop-in 304 Stainless Steel Kitchen Sink with Rear Right Hand Drain in Lustrous Highlighted Satin
Lustertone® 22 x 19-1/2 in. 3-Hole 1-Bowl Self-rimming or Drop-in 304 Stainless Steel Kitchen Sink with Rear Right Hand Drain in Lustrous Highlighted Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
- LUSTERTONE FINISH: Durable, handcrafted finish looks as great on day 3,000 as on day one. Light scratches naturally blend into sink finish with time.
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- TOP MOUNT INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- INCLUDES: One LKPD1 Perfect Drain and Strainer.
- CABINET SIZE: Minimum cabinet size for this sink is 27".
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.2, ASME A112.19.3
- Application:
- Healthcare, Residential
- CSA Certified:
- CSA B45.4
- Capacity:
- 6.5 gal
- Collection:
- Lustertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Depth:
- 6-1/2 in
- Drain Location:
- Rear Right
- Drain Opening:
- 3-3/8 in
- Gauge (metal):
- 18 ga
- Height:
- 6-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 22 in
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Side Spray:
- No
- Sink Bowl Size:
- 18 in x 14 in x 6-3/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 22 in x 19-1/2 in
- Thickness:
- 0.0461 in
- Type:
- ELRAD221965RPD3
- Width:
- 19-1/2 in