23-1/2 x 18-1/4 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Lustrous Satin

You last purchased this on
 
Elkay

Lustertone® 23-1/2 x 18-1/4 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Lustrous Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Lustertone® 23-1/2 x 18-1/4 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Lustrous Satin

  • Fast #
  • Part #EELUH2115DBG
  • Item #4094400
  • Manufacturer Part #ELUH2115DBG
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Lustrous Satin Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • KIT INCLUDES: ELUH2115 sink, LKWOBG2115SS bottom grid, LK99 drain; save the time of having to purchase each item separately.
  • CABINET SIZE: Minimum cabinet size for this sink is 27".
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2, ASME A112.19.3
Application:
Residential
BAA Compliant:
Yes
Basin Depth:
7-1/2 in
Basin Length:
21 in
Basin Width:
15-3/4 in
CSA Certified:
CSA B125.2, CSA B45.4
Capacity:
10.2 gal
Collection:
Lustertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
Drain Diameter:
3-1/2 in
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Faucet Included:
No
Gauge (metal):
18 ga
Hardware Included:
No
Height:
7-1/2 in
IAPMO Listed -:
No
Length:
23-1/2 in
Material Type:
304
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size:
21 in x 15-3/4 in x 7-1/2 in
Sink Depth:
7-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
23-1/2 in x 18-1/4 in
Style:
Transitional
Thickness:
0.0461 in
Weight:
16 lb
Width:
18-1/4 in