23-1/2 x 18-1/4 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Lustrous Satin
Lustertone® 23-1/2 x 18-1/4 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Lustrous Satin
Frequently Purchased Together
Product Details
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- CABINET SIZE: Minimum cabinet size for this sink is 27".
- DRAIN OPENING: Sink drain opening measures 3-1/2".
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.3
- Application:
- Residential
- BAA Compliant:
- Yes
- Basin Depth:
- 4-3/8 in
- Basin Length:
- 21 in
- Basin Width:
- 15-3/4 in
- CSA Certified:
- CSA B45.4
- Capacity:
- 6.4 gal
- Collection:
- Lustertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Depth:
- 4-1/2 in
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- Hardware Included:
- No
- Height:
- 4-7/8 in
- IAPMO Listed -:
- Yes
- Length:
- 23-1/2 in
- Material Type:
- 304
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size:
- 21 in x 15-3/4 in x 4-7/8 in
- Sink Depth:
- 4-7/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Style:
- Traditional
- Thickness:
- 0.0461 in
- Type:
- EELUHAD211550
- Volts:
- 120V
- Watts:
- 1500 W
- Weight:
- 8 lb
- Width:
- 18-1/4 in