Lustertone® 25 x 21-1/4 in. 1 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Lustrous Satin

Part #EDLR252110  |  Manufacturer Part #DLR2521101

Starting at
$ 549.99 EACH

Number of Holes

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: General Use

BAA Compliant: Yes

Basin Depth: 10 in

Basin Length: 21 in

Basin Width: 15-3/4 in

CSA Certified: CSA B45.4

Capacity: 13.7 gal

Collection: Lustertone®

Color Finish: Lustrous Satin

Color Finish Category: Stainless Steel

Depth: 10-1/8 in

Drain Diameter: 3-1/2 in

Drain Location: Center

Drain Opening: 3-1/2 in

Faucet Connection: [NPT, Female, Inlet]

Faucet Material: Brass

Gauge: 18

Handle Type: Wristblade

Hardware Included: Yes

Height: 10-1/8 in

IAPMO Listed: Yes

Length: 25 in

Material Type: 304L

Number Of Bowls: 1

Number of Handles: Two Handle

Number of Holes: 1 Hole

Origin: Domestic

Overall Sink Size: 25 in x 21-1/4 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size: 21 in x 15-3/4 in x 10 in

Sink Depth: 10-1/8 in

Sink Installation Type: Drop-in

Sink Material: Stainless Steel

Sink Size Range: 20 in - 25 in

Spout Height: 10-5/8 in

Spout Reach: 5-1/8 in

Spout Type: Gooseneck

Style: Traditional

Thickness: 0.0461 in

Weight: 10

Width: 21-1/4 in