2LM-Hole 1-Basin Topmount Utility Sink

You last purchased this on
 
Elkay

Lustertone® 2LM-Hole 1-Basin Topmount Utility Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Lustertone® 2LM-Hole 1-Basin Topmount Utility Sink

  • Fast #
  • Part #EDRKAD2220402LM
  • Item #1883521
  • Manufacturer Part #DRKAD2220402LM
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • CABINET SIZE: Minimum cabinet size for this sink is 27".
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.3
Application:
Classroom
Basin Depth:
3-7/8 in
Basin Length:
13 in
Basin Width:
16 in
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4
Capacity:
3.2 gal
Collection:
Lustertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Highlighted Satin
Depth:
4 in
Drain Diameter:
3-1/2 in
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Faucet Center Size:
4 in
GSA Approved:
No
Gauge (metal):
18 ga
Hardware Included:
Yes
Height:
4 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Length:
22 in
Material:
Stainless Steel
Material Type:
304
Number of Bowls:
1
Number of Holes:
2 Hole
Origin:
Domestic
Overflow Included:
No
Side Spray:
No
Sink Bowl Size:
13-1/2 in x 16 in x 3-7/8 in
Sink Depth:
4 in
Sink Installation Type:
Top Mount
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
22 in x 19-1/2 in
Style:
Traditional
Thickness:
0.0461 in
Width:
19-1/2 in