Elkay Lustertone® 3-Hole 1-Bowl Top Mount Kitchen Sink with Center Drain in Luster Stainless Steel

ELR1720OS4

Manufacturer Part #: LR1720OS4

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Number of Bowls: 1
  • Sound deadening: full spray
  • Thickness: 18
  • Material: stainless steel
  • Indoor or outdoor application
  • Excellent adhesion
  • Excellent flexibility
  • UL 181B-M listed
  • UL 723 Classified
  • Conforms to the requirements of NFPA 90A and 90B

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CSA Certified
CSA B45.4
Capacity
6.0 gal
Center Size
12 in
Collection
Lustertone®
Drain Location
Center
Drain Opening
3-1/2 in
Gauge
18
IAPMO Listed
Yes
Number Of Bowls
1
Number of Holes
4 Hole
Origin
Domestic
Shape
Rectangular
Side Spray
No
Sink Bowl Size
14 in x 14 in x 7-5/8 in
Sink Installation Type
Self-rimming/Drop-in
Sink Material
Stainless Steel
Sink Size Range
Less than 20 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday