Lustertone® 3-Hole 1-Bowl Top Mount Kitchen Sink with Rear Right Drain in Luster Stainless Steel

Part #ELRAD252165R3  |  Item #1679734  |  Manufacturer Part #LRAD252165R3

Color/Finish:
Luster Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ADA compliant when properly installed
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.3

Application: General Use

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Center Size: 8 in

Collection: Lustertone®

Color Finish: Luster Stainless Steel

Color Finish Category: Stainless Steel

Drain Location: Rear Right

Drain Opening: 3-1/2 in

Gauge: 18

IAPMO Listed: Yes

Material Type: 304

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 25 in x 21-1/4 in

Shape: Rectangular

Sink Bowl Size: 21 in x 15-3/4 in x 6-1/2 in

Sink Installation Type: Drop-in

Sink Material: Stainless Steel

Sink Size Range: 20 in - 25 in