Elkay Lustertone® 3-Hole 1-Bowl Topmount Kitchen Sink with Full Spray Sides and Bottom in Lustrous Highlighted Satin

ELRADQ3321603

Manufacturer Part #: LRADQ3321603

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • ADA compliant when properly installed
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Quick-Clip mounting system: quickly and securely install sink from above the counter with a series of clips that attach to laminate countertops
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • QUICK-CLIP MOUNTING SYSTEM: Quickly and securely install sink from above the counter with a series of clips that attach to laminate countertops.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CSA Certified
CSA B45.4
Capacity
10.2 gal
Center Bowl Size
13-1/2 in x 16 in x 5-7/8 in
Center Size
8 in
Collection
Lustertone®
Depth
6 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
GSA Approved
No
Gauge
18
Height
6 in
IAPMO Listed
Yes
Number Of Bowls
2
Number of Holes
3 Hole
Origin
Domestic
Package Quantity
1
Right Bowl Size
13-1/2 in x 16 in x 5-7/8 in
Shape
Rectangular
Side Spray
No
Sink Bowl Size
13-1/2 in x 16 in x 5-7/8 in
Sink Installation Type
Self-rimming/Drop-in
Sink Material
Stainless Steel
Sink Size Range
31 in - 35 in
Width
21-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday