25 x 21-1/4 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Lustrous Satin

You last purchased this on
 
Elkay

Lustertone® 25 x 21-1/4 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Lustrous Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Lustertone® 25 x 21-1/4 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Lustrous Satin

  • Fast #
  • Part #ELRADQ252165PD3
  • Item #7193351
  • Manufacturer Part #LRADQ252165PD3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
  • QUICK-CLIP MOUNTING SYSTEM: Quickly and securely install sink from above the counter with a series of clips that attach to laminate countertops.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • INCLUDES: One LKPD1 Perfect Drain and strainer.
  • CABINET SIZE: Minimum cabinet size for this sink is 30".
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.2, ASME A112.19.3
Application:
Residential, Commercial
CSA Certified:
CSA B125.2, CSA B45.4
Capacity:
8.6 gal
Collection:
Lustertone®
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Depth:
6-1/2 in
Drain Location:
Rear Center
Drain Opening:
3-3/8 in
Gauge (metal):
18 ga
Glass Type:
Clear
Handle Material:
Metal
Hardware Included:
Yes
Height:
72 in
IAPMO Listed -:
Yes
Length:
25 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
3 Hole
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size:
21 in x 15-3/4 in x 6-3/8 in
Sink Depth:
6-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
21 in - 25 in
Size:
30 in x 72 in
Style:
Traditional
Thickness:
0.0461 in
Width:
21-1/4 in