Elkay Lustertone® 3-Hole Single Bowl Drop-In Clip Kitchen Sink in Stainless Steel

ELRADQ2219603

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 1 3/4" radius coved corners
  • 18-gauge, type 304 nickel bearing stainless steel
  • 3 hole application
  • ADA
  • Bowl size: 18"×14"
  • Bowls and faucet deck are recessed 3/16" below outside edge of sink
  • Drain opening: 3 1/2"
  • Lustrous satin finish
  • Minimum cabinet Size: 27"
  • Underside of sink is fully undercoated

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Application
General Use
Bowl Size Single Or Left
18 in x 14 in x 5-7/8 in
CSA Certified
CSA B45.4
Capacity
6 gal
Collection
Lustertone®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
6 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
22 in x 19-1/2 in
Package Quantity
1
Side Spray
No
Sink Size Range
20 in - 25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday