Elkay Lustertone® 3-Hole Single Bowl Stainless Steel Bar Sink in Satin

ELRAD1522603

Color Finish

(Pricing is for Satin Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 1 3/4" radius coved corners
  • 18-gauge, type 304 nickel bearing stainless steel
  • ADA
  • Bowl size: 11 1/2"×16"×6"
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Drain opening: 3 1/2"
  • Lustrous satin finish
  • Minimum cabinet size: 18"
  • Single Bowl
  • Underside is fully undercoated

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Application
Residential
CSA Certified
CSA B45.4
Capacity
4.3 gal
Center Size
4 in
Collection
Lustertone®
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
6 in
Drain Location
Center
Drain Opening
3-1/2 in
Gauge
18
IAPMO Listed
Yes
Installation Type
Top Mount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Number of Holes
3 Hole
Origin
Domestic
Overall Sink Size
15 in x 22 in
Package Quantity
1
Side Spray
No
Sink Bowl Size
11-1/2 in x 16 in x 5-7/8 in
Thickness
0.0461 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday