Lustertone® 3 Hole Single Bowl Top Mount Bar Sink in Lustrous Highlighted Satin

Part #ELRAD1316602  |  Item #2904853  |  Manufacturer Part #LRAD1316602

$ 546.92 EACH

Color/Finish:
Lustrous Highlighted Satin

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 18".

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.3

Application: Residential

Basin Depth: 5-7/8 in

Basin Length: 10 in

Basin Width: 10 in

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Capacity: 2.3 gal

Center Size: 4 in

Collection: Lustertone®

Color Finish: Lustrous Highlighted Satin

Color Finish Category: Stainless Steel

Depth: 6 in

Drain Diameter: 3-1/2 in

Drain Location: Center

Drain Opening: 3-1/2 in

GSA Approved: No

Gauge: 18

Hardware Included: Yes

Height: 6 in

IAPMO Listed: Yes

Installation Type: Drop-in

Length: 13 in

Material: Stainless Steel

Material Type: 304

Number Of Bowls: 1

Number of Holes: 2 Hole

Origin: Domestic

Overall Sink Size: 13 in x 16 in x 6 in

Side Spray: No

Sink Bowl Size: 10 in x 10 in x 6 in

Sink Depth: 6 in

Sink Installation Type: Top Mount

Sink Material: Stainless Steel

Sink Size Range: Less than 20 in

Style: Traditional

Thickness: 0.0461 in

Width: 16 in