Elkay

Lustertone™ 30-3/4 x 21 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Lustertone

Part #EELUH3121L  |  Manufacturer Part #ELUH3121L

Color/Finish:
Lustertone

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sound Guard® sound deadening
  • Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • Two different size bowls allow you to use bowls independently for various tasks
  • Premium, 18 gauge, type 304 stainless steel construction
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • TWO BOWLS, DIFFERENT SIZES: Use bowls independently; wash dishes on one side, while keeping the other bowl available for smaller tasks.
  • This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Residential

CSA Certified: CSA B45.4

Collection: Lustertone™

Color Finish: Lustertone

Color Finish Category: Stainless Steel

Depth: 9-7/8 in

Drain Location: Rear Center

Drain Opening: 3-1/2 in

Gauge: 18

Height: 9-7/8 in

IAPMO Listed: Yes

Installation Type: Undermount

Length: 30-3/4 in

Material: Stainless Steel

Material Type: 304

NSF Certified: No

Number Of Bowls: 2

Number of Holes: No Hole

Origin: Domestic

Overall Sink Size: 30-3/4 in x 21 in

Right Bowl Size: 16 in x 19 in x 9-7/8 in

Shape: Rectangular

Sink Bowl Size Left: 11-1/2 in x 16 in x 7-7/8 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 31 in - 35 in

Width: 21 in