Lustertone® 33 x 19-1/2 in. 2 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Lustrous Satin

Part #ELRAD331965PD2  |  Item #7194508  |  Manufacturer Part #LRAD331965PD2

$ 1,088.25 EACH

Number of Holes:

2 Hole

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • INCLUDES: Two LKPD1 Perfect Drains and strainers.

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.2, ASME A112.19.3]

Application: General Use

CSA Certified: [CSA B125.2, CSA B45.4]

Capacity: 10.0 gal

Center Bowl Size: 14 in x 14 in x 6-3/8 in

Collection: Lustertone®

Color Finish: Lustrous Satin

Color Finish Category: Stainless Steel

Depth: 6-1/2 in

Drain Location: [Rear Center, Rear Center]

Drain Opening: 3-3/8 in

Gauge: 18

Hardware Included: Yes

Height: 6-1/2 in

IAPMO Listed: Yes

Length: 33 in

Material Type: 304

Number Of Bowls: 2

Number of Holes: 2 Hole

Overall Sink Size: 33 in x 19-1/2 in

Right Bowl Size: 14 in x 14 in x 6-3/8 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size Left: 14 in x 14 in x 6-3/8 in

Sink Depth: 6-1/2 in

Sink Installation Type: Drop-in

Sink Material: Stainless Steel

Sink Size Range: 30 in - 35 in

Style: Traditional

Thickness: 0.0461 in

Width: 19-1/2 in