Elkay
Lustertone® 33 x 20-1/2 in. Stainless Steel Single Bowl Farmhouse Kitchen Sink in Lustrous Satin
Part #EELUHFS2816DBG | Item #4094559 | Manufacturer Part #ELUHFS2816DBG
Product Details
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- FARMHOUSE DESIGN: The sink material is extended to the front panel of the sink, adding a stylish design element to your kitchen.
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- CABINET SIZE: 36" minimum custom cabinet required for proper installation.
- KIT INCLUDES: ELUHFS2816 sink, LKWOBG2816SS bottom grid, LK99 drain; save the time of having to purchase each item separately.
Documents
Specifications
ADA Compliant: No
ASME Specifications: [ASME A112.18.2, ASME A112.19.3]
Application: Residential
Basin Depth: 7-7/8 in
Basin Length: 28 in
Basin Width: 16 in
CSA Certified: [CSA B125.2, CSA B45.4]
Capacity: 14.6 gal
Collection: Lustertone®
Color Finish: Lustrous Satin
Color Finish Category: Stainless Steel
Depth: 8 in
Drain Diameter: 3-1/2 in
Drain Location: Rear Center
Drain Opening: 3-1/2 in
Gauge: 18
Hardware Included: No
Height: 8 in
IAPMO Listed: No
Length: 33 in
Material Type: 304
NSF Certified: No
Number Of Bowls: 1
Number of Holes: No Hole
Overall Sink Size: 33 in x 20-1/2 in
Shape: Rectangular
Side Spray: No
Sink Bowl Size: 28 in x 16 in x 7-7/8 in
Sink Depth: 8 in
Sink Installation Type: Farmhouse
Sink Material: Stainless Steel
Sink Size Range: 30 in - 35 in
Style: Traditional
Thickness: 0.0461 in
Weight: 28
Width: 20-1/2 in