Lustertone® 37 X 22 2 Hole Double Bowl Deep Stainless Steel SINK Lustertone

Part #EDLR3722102  |  Item #803938  |  Manufacturer Part #DLR3722102

$ 1,031.36 EACH

Type:

EDLR3722102
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Residential

Basin Shape: Rectangle

CSA Certified: CSA B45.4

Capacity: 21.1 gal

Center Bowl Size: 16 in x 16 in x 10 in

Collection: Lustertone®

Color Finish: Lustrous Satin

Color Finish Category: Stainless Steel

Depth: 10-1/8 in

Drain Diameter: 3-1/2 in

Drain Location: [Center, Center]

Drain Opening: 3-1/2 in

Gauge: 18

Hardware Included: Yes

Height: 10-1/8 in

IAPMO Listed: Yes

Length: 37 in

Material: Stainless Steel

Material Type: 304

Number Of Bowls: 2

Number of Holes: 2 Hole

Origin: Domestic

Overall Sink Size: 37 in x 22 in

Side Spray: No

Sink Bowl Size: 16 in x 16 in x 10 in

Sink Bowl Size Left: 16 in x 16 in x 10 in

Sink Depth: 10-1/8 in

Sink Installation Type: Drop-in

Sink Material: Stainless Steel

Sink Size Range: Greater than 35 in

Style: Traditional

Thickness: 0.0461 in

Type: EDLR3722102

Weight: 29

Width: 22 in