Lustertone® 37X17 4H 2B SS TM CLRM SINK PKG

Part #EDRKAD371760R4  |  Item #1679324  |  Manufacturer Part #DRKAD371760R4

$ 1,131.00 EACH

Type:

A5355428
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.3

Application: Classroom

CSA Certified: CSA B45.4

Capacity: 5.8 gal

Center Bowl Size: 9-1/4 in x 12 in x 3-1/2 in

Collection: Lustertone®

Color Finish: Lustrous Satin

Color Finish Category: Stainless Steel

Depth: 6 in

Drain Diameter: 3-1/2 in

Drain Location: [Center, Center]

Drain Opening: 3-1/2 in

Gauge: 18

Hardware Included: Yes

Height: 6 in

IAPMO Listed: Yes

Installation Type: Drop-in

Length: 37-1/4 in

Material: Stainless Steel

Material Type: 304

Number Of Bowls: 2

Number of Holes: 4 Hole

Origin: Domestic

Overall Sink Size: 37-1/4 in x 17 in

Overflow Included Yes or No: No

Side Spray: No

Sink Bowl Size: 16 in x 11-1/2 in x 5-7/8 in

Sink Bowl Size Left: 16 in x 11-1/2 in x 5-7/8 in

Sink Depth: 6 in

Sink Installation Type: Top Mount

Sink Size Range: Greater than 35 in

Style: Transitional

Thickness: 0.0461 in

Type: A5355428

Width: 17 in