Elkay

Lustertone® 4-Hole 1-Bowl Topmount Kitchen Sink in Lustrous Highlighted Satin

Part #ELRAD252155L3  |  Manufacturer Part #LRAD252155L3

Color/Finish:
Lustrous Highlighted Satin

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Number of bowls: 1
  • Full spray sound deadening
  • Gauge: 18
  • Premium, 18 gauge, type 304 stainless steel construction
  • Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.3

Application: General Use

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Capacity: 7.2 gal

Center Size: 12 in

Collection: Lustertone®

Color Finish: Lustrous Highlighted Satin

Color Finish Category: Stainless Steel

Depth: 5-1/2 in

Drain Location: Rear Left

Drain Opening: 3-1/2 in

GSA Approved: No

Gauge: 18

Height: 5-1/2 in

IAPMO Listed: Yes

Length: 25 in

Material Type: 304

Number Of Bowls: 1

Number of Holes: 4 Hole

Origin: Domestic

Overall Sink Size: 25 in x 21-1/4 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size: 21 in x 15-3/4 in x 5-3/8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Sink Size Range: 20 in - 25 in

Width: 21-1/4 in