Lustertone® 4-Hole 2-Basin Topmount Fountain Sink with High Arc Kitchen Faucet, Bubbler and Drain

Part #EDRKAD251760C  |  Item #802648  |  Manufacturer Part #DRKAD251760C

$ 1,496.76 EACH

Number of Holes:

4 Hole
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 30".
  • KIT INCLUDES: LKD2439C faucet, LK1141A bubbler, LK35 strainer; save the time of having to purchase each item separately.

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.19.3, ASME A112.18.2, ASME A112.18.1]

Application: Classroom

Basin Depth: 5-7/8 in

Basin Length: 16 in

Basin Width: 13-1/2 in

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B45.4, CSA B125.2, CSA B125.1]

Capacity: 5.1 gal

Center Size: 4 in

Collection: Lustertone®

Color Finish: Lustrous Highlighted Satin

Color Finish Category: Stainless Steel

Deck Plate Included: No

Depth: 6 in

Drain Diameter: 3-1/2 in

Drain Included: Yes

Drain Location: Rear Center

Drain Opening: 3-1/2 in

Faucet Connection Size: 1/2 in

Faucet Height: 11 in

Faucet Included: Yes

Faucet Material: Brass

GSA Approved: No

Gauge: 18

Handle Type: Lever

Hardware Included: Yes

Height: 6 in

IAPMO Listed: No

Installation Type: [Drop-in, Sink Kits]

Length: 25 in

Material: Stainless Steel

Material Type: 304

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number Of Bowls: 1

Number of Handles: Two Handle

Number of Holes: 4 Hole

Overall Sink Size: 25 in x 17 in

Overflow Included Yes or No: No

Side Spray: No

Sink Bowl Size: 16 in x 13-1/2 in x 5-7/8 in

Sink Depth: 6 in

Sink Installation Type: Top Mount

Sink Material: Stainless Steel

Sink Size Range: 20 in - 25 in

Spout Height: 7 in

Spout Reach: 7 in

Spout Type: Swivel

Style: Traditional

Thickness: 0.0461 in

Type: EDRKAD251760C

WaterSense Labeled: No

Width: 17 in