Elkay Lustertone® 4-Hole 2-Basin Topmount Sink with Kitchen Faucet, Bubbler and Strainer

EDRKAD371765LC

Manufacturer Part #: DRKAD371765LC

Number of Holes

4 Hole

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Full spray sound deadening
  • Gauge: 18
  • Sink size: 37-1/4" x 17"
  • Premium, 18 gauge, type 304 stainless steel construction
  • Includes LKD2439C faucet, LK1141A bubbler, LK8 strainer, LK35 drain
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • KIT INCLUDES: One LKD2439C faucet, one LK1141A bubbler, one LK35 strainer, one LK8 drain fitting.

SPECIFICATIONS

ADA Compliant
Yes
Application
Classroom
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.2, CSA B45.4
Capacity
6.1 gal
Center Bowl Size
16 in x 11-1/2 in x 6-3/8 in
Center Size
4 in
Collection
Lustertone®
Depth
6-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
GSA Approved
No
Gauge
18
Height
6-1/2 in
IAPMO Listed
No
Installation Type
Drop-in, Sink Kits
NSF Specifications
NSF 372, NSF 61
Number Of Bowls
2
Number of Holes
4 Hole
Package Quantity
1
Right Bowl Size
16 in x 11-1/2 in x 6-3/8 in
Side Spray
No
Sink Bowl Size
9-1/4 in x 12 in x 3-1/2 in
Sink Installation Type
Top Mount
Type
EDRKAD371765LC
Width
17 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday