Lustertone® 4-Hole 2-Basin Topmount Utility Sink Bowl

Part #EDRKAD371760RC  |  Item #803056  |  Manufacturer Part #DRKAD371760RC

$ 2,041.50 EACH

Number of Holes:

4 Hole
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • KIT INCLUDES: One LKD2439C faucet, one LK1141A bubbler, one LK35 strainer, one LK8 drain fitting.

Specifications

ADA Compliant: Yes

ASME Specifications: [ASME A112.19.3, ASME A112.18.2, ASME A112.18.1]

Application: Classroom

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B45.4, CSA B125.2, CSA B125.1]

Capacity: 5.8 gal

Center Bowl Size: 9-1/4 in x 12 in x 3-1/2 in

Center Size: 4 in

Collection: Lustertone®

Color Finish: Lustrous Highlighted Satin

Color Finish Category: Stainless Steel

Deck Plate Included: No

Depth: 6 in

Drain Diameter: 3-1/2 in

Drain Included: Yes

Drain Location: [Center, Center]

Drain Opening: 3-1/2 in

EcoLogo Certified: No

Faucet Connection Size: 1/2 in

Faucet Height: 11 in

Faucet Included: Yes

Faucet Material: Brass

GSA Approved: No

Gauge: 18

Handle Material: Metal

Handle Type: Lever

Hardware Included: Yes

Height: 6 in

IAPMO Listed: No

Installation Type: [Drop-in, Sink Kits]

Length: 37-1/4 in

Material: Stainless Steel

Material Type: 304

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number Of Bowls: 2

Number of Handles: Two Handle

Number of Holes: 4 Hole

Overall Sink Size: 37-1/4 in x 17 in

Overflow Included Yes or No: No

Right Bowl Size: 9-1/4 in x 12 in x 3-1/2 in

Side Spray: No

Sink Bowl Size: 16 in x 11-1/2 in x 5-7/8 in

Sink Bowl Size Left: 16 in x 11-1/2 in x 5-7/8 in

Sink Depth: 6 in

Sink Installation Type: Top Mount

Sink Material: Stainless Steel

Sink Size Range: Greater than 35 in

Spout Height: 7 in

Spout Reach: 7 in

Spout Type: Swivel

Style: Traditional

Thickness: 0.0461 in

Type: EDRKAD371760RC

WaterSense Labeled: No

Width: 17 in