Elkay

Lustertone® 4-Hole 2-Basin Topmount Utility Sink with High Arc Kitchen Faucet and Drain

Part #EDRKAD2411940LC  |  Manufacturer Part #DRKAD2411940LC

Number of Holes:

4 Hole
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ADA compliant when properly installed
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • Premium, 18 gauge, type 304 stainless steel construction
  • Includes LKD2439C faucet, LK1141A bubbler, LK35 strainer, LK8 drain fitting
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • KIT INCLUDES: One LKD2439C faucet, one LK1141A bubbler, one LK35 strainer, one LK8 drain fitting.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.2, ASME A112.19.3]

Application: Classroom

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B45.4, CSA B125.1, CSA B125.2]

Center Bowl Size: 19 in x 16 in x 3-7/8 in

Center Size: 4 in

Collection: Lustertone®

Color Finish: Lustrous Highlighted Satin

Color Finish Category: Stainless Steel

Depth: 4 in

Drain Location: [Center, Rear]

Drain Opening: 3-1/2 in

GSA Approved: No

Gauge: 18

Height: 4 in

IAPMO Listed: No

Installation Type: [Drop-in, Sink Kits]

Lead Law Compliant: Yes

Length: 41 in

Material: Stainless Steel

Material Type: 304

NSF Specifications: [NSF 61, NSF 372]

Number Of Bowls: 2

Number of Holes: 4 Hole

Overall Sink Size: 41 in x 19-1/2

Package Quantity: 1

Right Bowl Size: 19 in x 16 in x 3-7/8 in

Side Spray: No

Sink Bowl Size: 10 in x 14 in x 3-1/2 in

Sink Installation Type: Top Mount

Thickness: 0.0461 in

Width: 19-1/2 in