4-Hole 2-Basin Topmount Utility Sink with Kitchen Faucet

You last purchased this on
 
Elkay

Lustertone® 4-Hole 2-Basin Topmount Utility Sink with Kitchen Faucet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Lustertone® 4-Hole 2-Basin Topmount Utility Sink with Kitchen Faucet

  • Fast #
  • Part #EDRKAD2341760RC
  • Item #4855292
  • Manufacturer Part #DRKAD2341760RC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • ADA compliant when properly installed
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • KIT INCLUDES: One LKD2439C faucet, one LK1141A bubbler, one LK35 strainer, one LK8 drain fitting.
  • Includes LKD2439C faucet, LK1141A bubbler, LK35 strainer, LK8 drain fitting
  • Premium, 18 gauge, type 304 stainless steel construction
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2, ASME A112.19.3
Application:
Classroom
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.4, CSA B125.1, CSA B125.2
Collection:
Lustertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Highlighted Satin
Depth:
6 in
Drain Location:
Center
Drain Opening:
3-1/2 in
Faucet Center Size:
4 in
GSA Approved:
No
Gauge (metal):
18 ga
Height:
6 in
IAPMO Listed -:
No
Installation Type:
Drop-in, Sink Kits
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
34 in
Material:
Stainless Steel
Material Type:
304
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Bowls:
2
Number of Holes:
4 Hole
Package Quantity:
1
Side Spray:
No
Sink Bowl Size:
16 in x 11-1/2 in x 5-7/8 in
Sink Bowl Size, Center:
9-1/4 in x 12 in x 3-1/2 in
Sink Bowl Size, Right:
9-1/4 in x 12 in x 3-1/2 in
Sink Installation Type:
Top Mount
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
34 in x 17 in
Thickness:
0.0461 in
Width:
17 in