Elkay Lustertone® 4-Hole 2-Bowl Topmount Rectangular Kitchen Sink with Center Drain in Lustertone

EDLR251910MR2

Manufacturer Part #: DLR251910MR2

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CSA Certified
CSA B45.4
Capacity
11.4 gal
Center Bowl Size
10 in x 14 in x 10 in
Center Size
12 in
Collection
Lustertone®
Depth
10 in
Drain Location
Center
Drain Opening
3-1/2 in
Gauge
18
Height
10-1/8 in
IAPMO Listed
Yes
Number Of Bowls
2
Number of Holes
2 Hole
Origin
Domestic
Package Quantity
1
Right Bowl Size
10 in x 14 in x 10 in
Shape
Rectangular
Side Spray
No
Sink Bowl Size
10 in x 14 in x 10 in
Sink Installation Type
Self-rimming/Drop-in
Sink Material
Stainless Steel
Sink Size Range
20 in - 25 in
Width
19-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday