4-Hole 2-Bowl Topmount Sink and Faucet with High Arc Kitchen Faucet, Bubbler, Drain and Strainer
Lustertone® 4-Hole 2-Bowl Topmount Sink and Faucet with High Arc Kitchen Faucet, Bubbler, Drain and Strainer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- CENTER DRAIN: Drain is conveniently placed in the center of the sink.
- KIT INCLUDES: One LKD2439C faucet, one LK1141A bubbler, one LK35 strainer, one LK8 drain fitting.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3, ASME A112.18.2, ASME A112.18.1
- Application:
- Classroom
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.4, CSA B125.2, CSA B125.1
- Collection:
- Lustertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Highlighted Satin
- Deck Plate Included:
- No
- Depth:
- 7-5/8 in
- Drain Diameter:
- 3-1/2 in
- Drain Included:
- Yes
- Drain Location:
- Center, Center
- Drain Opening:
- 3-1/2 in
- EcoLogo Certified:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11 in
- Faucet Included:
- Yes
- Faucet Material:
- Brass
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Height:
- 7-5/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in, Sink Kits
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 41 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 2
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Overflow Included:
- No
- Side Spray:
- No
- Sink Bowl Size:
- 19 in x 16 in x 7-1/2 in
- Sink Bowl Size, Center:
- 10 in x 14 in x 3-1/2 in
- Sink Bowl Size, Left:
- 19 in x 16 in x 7-1/2 in
- Sink Bowl Size, Right:
- 10 in x 14 in x 3-1/2 in
- Sink Depth:
- 7-5/8 in
- Sink Installation Type:
- Top Mount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Greater than 36 in
- Sink Size, Overall:
- 41 in x 19-1/2
- Spout Height:
- 7 in
- Spout Reach:
- 7 in
- Spout Type:
- Swivel
- Thickness:
- 0.0461 in
- WaterSense Labeled:
- No
- Weight:
- 22 lb
- Width:
- 19-1/2 in