Elkay Lustertone® 4-Hole 2-Bowl Topmount Sink

EDRKR3717R4

Manufacturer Part #: DRKR3717R4

Number of Holes

4 Hole

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Lustertone®
  • Full undercoating
  • High quality, thick 18 gauge, type 304 nickel bearing stainless steel
  • Sink Size: 37 1/4" X 17"
  • Left Bowl Size: 16" x 11 1/2" x 7 5/8"
  • Right Bowl Size: 9 1/4" x 12" x 3 5/8"
  • Lustrous highlighted satin finish

SPECIFICATIONS

ADA Compliant
No
Application
Classroom
CSA Certified
CSA B45.4
Capacity
7 gal
Center Bowl Size
9-1/4 in x 12 in x 3-1/2 in
Center Size
4 in
Collection
Lustertone®
Depth
7-5/8 in
Drain Location
Center
Drain Opening
3-1/2 in
GSA Approved
No
Gauge
18
Height
7-5/8 in
IAPMO Listed
Yes
Number Of Bowls
2
Number of Holes
4 Hole
Origin
Domestic
Package Quantity
1
Right Bowl Size
16 in x 11-1/2 in x 7-1/2 in
Side Spray
No
Sink Bowl Size
9-1/4 in x 12 in x 3-1/2 in
Sink Installation Type
Top Mount
Type
EDRKR3717R4
Width
17 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday