4-Hole Topmount Classroom Sink
Lustertone® 4-Hole Topmount Classroom Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
- Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
- ADA compliant when properly installed
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- KIT INCLUDES: One LKD2439C faucet, one LK1141A bubbler, one LK35 strainer, one LK8 drain fitting.
- Includes LKD2439C faucet, LK1141A bubbler, LK35 strainer, LK8 drain fitting
- Premium, 18 gauge, type 304 stainless steel construction
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2, ASME A112.19.3
- Application:
- Classroom
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.4, CSA B125.1, CSA B125.2
- Collection:
- Lustertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Highlighted Satin
- Depth:
- 5 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Height:
- 5 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in, Sink Kits
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 34 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Package Quantity:
- 1
- Side Spray:
- No
- Sink Bowl Size:
- 9-1/4 in x 12 in x 3-1/2 in
- Sink Bowl Size, Center:
- 16 in x 11-1/2 in x 4-7/8 in
- Sink Bowl Size, Right:
- 16 in x 11-1/2 in x 4-7/8 in
- Sink Installation Type:
- Top Mount
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 34 in x 17 in
- Thickness:
- 0.0461 in
- Width:
- 17 in