Elkay Lustertone® 4-Hole Topmount Utility Sink

EDRKR25224

Manufacturer Part #: DRKR25224

Number of Holes

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Lustertone®
  • Full spray sound deadening
  • 18 gauge stainless steel
  • Sink Size: 25" X 22" X 7 5/8"
  • Bowl size: 16" X 19" X 7 5/8"
  • Holes: 4
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 30".

SPECIFICATIONS

ADA Compliant
No
Application
Classroom
CSA Certified
CSA B45.4
Capacity
9.3 gal
Center Size
4 in
Collection
Lustertone®
Depth
7-5/8 in
Drain Location
Center
Drain Opening
3-1/2 in
GSA Approved
No
Gauge
18
Height
7-5/8 in
IAPMO Listed
Yes
Number Of Bowls
1
Number of Holes
4 Hole
Origin
Domestic
Package Quantity
1
Side Spray
No
Sink Bowl Size
16 in x 19 in x 7-1/2 in
Sink Installation Type
Top Mount
Width
22 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday