Elkay

Lustertone® 6-Hole 3-Bowl Stainless Steel Deep Kitchen Sink

Part #ELTR6322106  |  Manufacturer Part #LTR6322106

Number of Holes:

6 Hole
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lustertone®
  • Countertop mounting clips included
  • Heavy duty Sound Guard insulation
  • Full undercoating
  • High quality, thick 18 gauge, type 304 nickel bearing stainless steel
  • Holes: 6
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Residential

CSA Certified: CSA B45.4

Capacity: 37.8 gal

Center Bowl Size: 19 in x 16 in x 10 in

Center Size: 4 in

Collection: Lustertone®

Color Finish: Brilliant Satin

Color Finish Category: Stainless Steel

Depth: 10-1/8 in

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 18

Height: 10-1/8 in

IAPMO Listed: Yes

Length: 63 in

Material Type: 304

Number Of Bowls: 3

Number of Holes: 6 Hole

Origin: Domestic

Overall Sink Size: 63 in x 22 in

Right Bowl Size: 19 in x 16 in x 10 in

Side Spray: No

Sink Bowl Size: 19 in x 16 in x 10 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Sink Size Range: Greater than 35 in

Thickness: 0.0461 in

Type: ELTR6322106

Width: 22 in