8-1/8 in. 18 ga 4-Hole 1-Bowl Top Mount Kitchen Sink in Stainless Steel
Lustertone® 8-1/8 in. 18 ga 4-Hole 1-Bowl Top Mount Kitchen Sink in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
- Premium, 18 gauge, type 304 stainless steel construction
- Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- CABINET SIZE: Minimum cabinet size for this sink is 30".
- DRAIN OPENING: Sink drain opening measures 3-1/2".
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- Lustertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Left
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 12 in
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- Yes
- Length:
- 25 in
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- 4 Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size:
- 22 in x 16 in x 6-1/8 in
- Sink Depth:
- 6-1/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25 in x 22 in
- Thickness:
- 0.0461 in
- Width:
- 22 in