18-3/8 x 18-3/8 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Lustrous Satin
Lustertone® 18-3/8 x 18-3/8 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Lustrous Satin
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- CABINET SIZE: Minimum cabinet size for this sink is 24".
- LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- KIT INCLUDES: ELUH16FB sink, LKWRBG16SS bottom grid, LK99 drain; save the time of having to purchase each item separately.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2, ASME A112.19.3
- Application:
- Residential
- BAA Compliant:
- Yes
- Basin Depth:
- 8 in
- Basin Length:
- 16 in
- Basin Width:
- 16 in
- CSA Certified:
- CSA B125.2, CSA B45.4
- Capacity:
- 7.0 gal
- Collection:
- Lustertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Depth:
- 8 in
- Diameter:
- 18-3/8 in
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Included:
- No
- Gauge (metal):
- 18 ga
- Hardware Included:
- No
- Height:
- 8 in
- IAPMO Listed -:
- No
- Length:
- 18-3/8 in
- Material Type:
- 304
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Round
- Side Spray:
- No
- Sink Bowl Size:
- 16 in x 16 in x 8 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 18-3/8 in x 18-3/8 in
- Style:
- Transitional
- Volts:
- 115V
- Watts:
- 230 W
- Weight:
- 13 lb
- Width:
- 18-3/8 in