Elkay

Lustertone™ Classic 25 x 19-1/2 in. 1 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Lustrous Satin

Part #EDLR2519101  |  Manufacturer Part #DLR2519101

Number of Holes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Residential

BAA Compliant: Yes

CSA Certified: CSA B45.4

Collection: Lustertone™ Classic

Color Finish: Lustrous Satin

Color Finish Category: Stainless Steel

Depth: 10-1/8 in

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 18

Height: 10-1/8 in

IAPMO Listed: Yes

Installation Type: Self-rimming/Drop-in

Length: 25 in

Material: Stainless Steel

Material Type: 304

Number Of Bowls: 2

Number of Holes: 1 Hole

Origin: Domestic

Overall Sink Size: 25 in x 19-1/2 in

Right Bowl Size: 10 in x 14 in x 10 in

Shape: Rectangular

Sink Bowl Size Left: 10 in x 14 in x 10 in

Sink Depth: 10-1/8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Sink Size Range: 20 in - 25 in

Width: 19-1/2 in