29 x 18 in. 2 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Lustrous Satin
Lustertone® 29 x 18 in. 2 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Lustrous Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
- CABINET SIZE: Minimum cabinet size for this sink is 33".
- DRAIN OPENING: Sink drain opening measures 3-1/2".
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.3
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B45.4
- Capacity:
- 7.3 gal
- Collection:
- Lustertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Depth:
- 6-1/2 in
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Center, Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- Hardware Included:
- Yes
- Height:
- 6-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 29 in
- Material Type:
- 304
- Number of Bowls:
- 2
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size, Center:
- 12 in x 12 in x 6-3/8 in
- Sink Bowl Size, Left:
- 12 in x 12 in x 6-3/8 in
- Sink Bowl Size, Right:
- 12 in x 12 in x 6-3/8 in
- Sink Depth:
- 6-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 29 in x 18 in
- Style:
- Traditional
- Thickness:
- 0.0461 in
- Width:
- 18 in