Elkay

Lustertone™ Classic 31-1/2 x 21-1/8 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Lustrous Satin

Part #EELUH322110LDBG  |  Item #4092999  |  Manufacturer Part #ELUH322110LDBG

$ 739.99 EACH

Color/Finish:
Lustrous Satin

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Pallet:  7
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • TWO BOWLS, DIFFERENT SIZES: Use bowls independently; wash dishes on one side, while keeping the other bowl available for smaller tasks.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • KIT INCLUDES: ELUH322110L sink, one LKWOBG2118SS bottom grid, one LK99 drain; save the time of having to purchase each item separately.

Specifications

ADA Compliant: No

ASME Specifications: [ASME A112.18.2, ASME A112.19.3]

Application: Residential

BAA Compliant: Yes

CSA Certified: [CSA B125.2, CSA B45.4]

Capacity: 15.6 gal

Collection: Lustertone™ Classic

Color Finish: Lustrous Satin

Color Finish Category: Stainless Steel

Depth: 10 in

Drain Location: [Center, Rear Center]

Drain Opening: 3-1/2 in

Gauge: 18

Height: 10 in

IAPMO Listed: No

Length: 31-1/2 in

Material Type: 304

NSF Certified: No

Number Of Bowls: 2

Number of Holes: No Hole

Overall Sink Size: 31-1/2 in x 21-1/8 in

Right Bowl Size: 21 in x 18-5/8 in x 10 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size Left: 7 in x 14-1/8 in x 5-9/16 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 31 in - 35 in

Width: 21-1/8 in