Elkay

Lustertone™ Classic 31-1/4 x 20-1/2 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Lustertone

Part #EELUHAD312050RPD  |  Manufacturer Part #ELUHAD312050RPD

Color/Finish:
Lustertone

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • LUSTERTONE FINISH: Durable, handcrafted finish looks as great on day 3,000 as on day one. Light scratches naturally blend into sink finish with time.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • INCLUDES: Two LKPD1 Perfect Drains and Strainers.

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.2, ASME A112.19.3]

Application: Commercial

CSA Certified: [CSA B125.2, CSA B45.4]

Collection: Lustertone™ Classic

Color Finish: Lustertone

Color Finish Category: Stainless Steel

Depth: 4-7/8 in

Drain Location: Rear Center

Drain Opening: 3-3/8 in

Gauge: 18

Height: 4-7/8 in

IAPMO Listed: Yes

Installation Type: Undermount

Length: 31-1/4 in

Material: Stainless Steel

Material Type: 304

NSF Certified: No

Number Of Bowls: 2

Number of Holes: No Hole

Overall Sink Size: 31-1/4 in x 20-1/2 in

Right Bowl Size: 13-1/2 in x 16 in x 4-7/8 in

Shape: Rectangular

Sink Bowl Size Left: 14 in x 18 in x 4-7/8 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 31 in - 35 in

Width: 20-1/2 in