Elkay

Lustertone™ Classic 31 x 22 in. 4 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Lustrous Satin

Part #EDLR3122104  |  Manufacturer Part #DLR3122104

Number of Holes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 18 gauge, type 304 nickel bearing stainless steel
  • Bowl size: 28" x 16"
  • Full undercoating
  • Bowl size: 28" X 16" X 10 1/8"
  • Optional accessories: Cutting board: CB1713, CBS1316; Drain: LK35, LK99 or LKKDT35
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Residential

BAA Compliant: Yes

CSA Certified: CSA B45.4

Collection: Lustertone™ Classic

Color Finish: Lustrous Satin

Color Finish Category: Stainless Steel

Depth: 10-1/8 in

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 18

Height: 10-1/8 in

IAPMO Listed: Yes

Installation Type: Self-rimming/Drop-in

Length: 31 in

Material: Stainless Steel

Material Type: 304L

Number Of Bowls: 1

Number of Holes: 4 Hole

Origin: Domestic

Overall Sink Size: 31 in x 22 in

Shape: Rectangular

Sink Bowl Size: 28 in x 16 in x 10 in

Sink Depth: 10-1/8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Sink Size Range: 31 in - 35 in

Width: 22 in