Elkay

Lustertone™ Classic 33 x 22 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Lustrous Satin

Part #ELR3322PD4  |  Manufacturer Part #LR3322PD4

Number of Holes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Edgeless drain eliminates the gap around the drain, so food and gunk doesn't accumulate and goes right down the drain to provide a cleaner sink
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • INCLUDES: One LKPD1 Perfect Drain and Strainer.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2, ASME A112.19.3

Application: Residential

BAA Compliant: Yes

CSA Certified: CSA B125.2, CSA B45.4

Center Size: 12 in

Collection: Lustertone™ Classic

Color Finish: Lustrous Satin

Color Finish Category: Stainless Steel

Drain Location: Center

Drain Opening: 3-3/8 in

Gauge: 18

IAPMO Listed: Yes

Material Type: 304

NSF Certified: No

Number Of Bowls: 2

Number of Holes: 4 Hole

Overall Sink Size: 33 in x 22 in

Right Bowl Size: 13-1/2 in x 16 in x 7-3/4 in

Shape: Rectangular

Sink Bowl Size Left: 13-1/2 in x 16 in x 7-3/4 in

Sink Depth: 8-1/8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Sink Size Range: 31 in - 35 in