SINK BOWL
Lustertone® SINK BOWL
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- CABINET SIZE: Minimum cabinet size for this sink is 30".
- DRAIN OPENING: Sink drain opening measures 3-1/2".
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential, Multi-Family
- Basin Shape:
- Rectangle
- CSA Certified:
- CSA B45.4
- Capacity:
- 8.4 gal
- Collection:
- Lustertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Depth:
- 7-5/8 in
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Center, Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- Hardware Included:
- Yes
- Height:
- 7-5/8 in
- IAPMO Listed -:
- Yes
- Length:
- 25 in
- Material Type:
- 304
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Side Spray:
- No
- Sink Bowl Size:
- 10 in x 14 in x 7-1/2 in
- Sink Bowl Size, Center:
- 10 in x 14 in x 7-1/2 in
- Sink Bowl Size, Left:
- 10 in x 14 in x 7-1/2 in
- Sink Depth:
- 7-5/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25 in x 19-1/2 in
- Style:
- Traditional
- Thickness:
- 0.0461 in
- Type:
- JG20-12-32-IC-SC
- Volts:
- 115V
- Watts:
- 920 W
- Width:
- 19-1/2 in