15-3/4 x 15-3/4 in. Drop-in and Undermount Quartz Bar Sink in Maraschino

You last purchased this on
 
Elkay

Luxe 15-3/4 x 15-3/4 in. Drop-in and Undermount Quartz Bar Sink in Maraschino

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Luxe 15-3/4 x 15-3/4 in. Drop-in and Undermount Quartz Bar Sink in Maraschino

  • Fast #
  • Part #EELX1616MA0
  • Item #7238588
  • Manufacturer Part #ELX1616MA0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Maraschino Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • MARASCHINO: Vibrant red makes every day a celebration.
  • SUPERIOR STRENGTH: Made of natural quartz, the hardest component of granite, these durable sinks are impact resistant to your toughest sink tasks.
  • DUAL MOUNT: Versatile design allows the sink to be installed as a drop-in or undermount.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • HYGIENE PROTECTION: Rounded, microfine quartz particles allow for an ultrasmooth, nonporous surface that resists bacteria, dirt, food and stains.
  • RICH COLOR, HEAT SAFE, EASY CLEAN: Match sink to your décor; vibrant color won't fade; heat safe to 535°F; wash with damp cloth and soapy water.
  • CABINET SIZE: Minimum cabinet size for this sink is 21".
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
Basin Depth:
7-27/40 in
Basin Length:
13-3/20 in
Basin Width:
13-3/20 in
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
5.7 gal
Collection:
Luxe
Color Finish Category:
Reds
Color Finish Name:
Maraschino
Depth:
7-11/16 in
Drain Diameter:
3-1/2 in
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Hardware Included:
Yes
Height:
7-27/40 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in, Undermount
Length:
15-187/250 in
Material:
Stone
Material Type:
Quartz
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Square
Side Spray:
No
Sink Bowl Size:
13-1/8 in x 13-1/8 in x 7-11/16 in
Sink Depth:
7-11/16 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Quartz
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15-3/4 in x 15-3/4 in
Style:
Traditional
Weight:
13 lb
Width:
15-187/250 in