Elkay
*NLA *CVR* *GOURME PERFECT DRN SINK
Part #ELR2521PDMR2 | Item #4290456 | Manufacturer Part #LR2521PDMR2
Type:
ELR2521PDMR2Product Details
- PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- 18-gauge Stainless Steal: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
- CABINET SIZE: Minimum cabinet size for this sink is 30".
- INCLUDES: One LKPD1 Perfect Drain and strainer.
Documents
Specifications
ADA Compliant: No
Color Finish: Lustertone
Color Finish Category: Stainless Steel
Drain Location: [Center, Center]
Hardware Included: Yes
Height: 7-7/8 in
Length: 25 in
Number Of Bowls: 1
Product Type: Sink
Sink Depth: 7-5/8 in
Sink Installation Type: Drop-in
Style: Traditional
Type: ELR2521PDMR2
Width: 21-1/4 in