0 items

Elkay EzH2O® Non-Filtered Non-Refrigerated Bilevel Pedestal Bottle Filling Station

ELK4420BF1UDB

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable tubular steel construction
  • Includes a pet fountain
  • Laminar flow to minimize splash
  • Recessed orifice to prevent contamination
  • Vandal-resistant one-piece bubbler
  • Vandal-resistant, easy to operate pushbutton activation
  • Weather-resistant finish with corrosion protection internal and external coating

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4
Collection
EzH2O®
Color Finish
Evergreen
Flow Rate
1 gpm
Height
64 in
Installation Type
Floor Mount, Freestanding
Lead Law Compliant
Yes
Length
26 in
Material
Steel
Maximum Pressure
105 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Self Contained Refrigerant
No
UL Listed
Yes
Watts
4.5
Width
31 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday