0 items

Elkay Non-Filtered Non-Refrigerated Bottle Filling Station

ELK4400BF

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Laminar flow to minimize splash
  • Recessed orifice to prevent contamination
  • Vandal-resistant one-piece bubbler
  • Vandal-resistant, easy to operate pushbutton activation
  • Weather-resistant finish with corrosion protection internal and external coating

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
Built-In Water Filter
No
CARB OTC LEED Compliant
No
Color Finish
Evergreen
Color Finish Category
Greens
GSA Approved
Yes
Height
64 in
IAPMO Listed
No
Installation Type
Floor Mount, Freestanding
Lead Law Compliant
Yes
Length
14 in
Material
Steel
Maximum Pressure
105 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Self Contained Refrigerant
No
UL Listed
No
Width
14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday