0 items

Elkay Non-Filtered Non-Refrigerated Fountain

ELK4405FRK

Color Finish

Starting at $2805.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in 12 stunning finishes.
  • Corrosion-resistant base material provides the ultimate protection from the elements.
  • Fully sealed, freeze-resistant system minimizes ground water contamination and prevents drain water from mixing with fresh water.
  • Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
  • Ideal for outdoor use.
  • Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.19.3
Built-In Water Filter
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Color Finish
Brown
Color Finish Category
Browns
GSA Approved
No
Height
8 in
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
14 in
Material
Stainless Steel
Material Type
316
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Package Quantity
1
Self Contained Refrigerant
No
Side Spray
No
UL Listed
No
Width
19-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday