0 items

Elkay Non-Filtered Non-Refrigerated Pedestal Bottle Filling Station

ELK4410BF

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in 12 stunning finishes.
  • Corrosion-resistant base material provides the ultimate protection from the elements.
  • Freeze-resistant options available.
  • Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
  • Ideal for outdoor use.
  • Laminar flow provides clean fill with minimal splash.

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
Built-In Water Filter
No
CARB OTC LEED Compliant
No
Color Finish
Evergreen
Color Finish Category
Greens
GSA Approved
No
Height
57 in
IAPMO Listed
No
Installation Type
Floor Mount, Freestanding
Lead Law Compliant
Yes
Length
14 in
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Package Quantity
1
Self Contained Refrigerant
No
Side Spray
No
UL Listed
No
Width
31 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday