0 items

Elkay Non-Filtered Non-Refrigerated Trilevel Pedestal Bottle Filling Station

ELK4430BF1L

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in 12 stunning finishes.
  • Corrosion-resistant base material provides the ultimate protection from the elements.
  • Freeze-resistant options available.
  • Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
  • Ideal for outdoor use.
  • Laminar flow provides clean fill with minimal splash.
  • Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.19.3
Built-In Water Filter
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Color Finish
Blue
Color Finish Category
Blues
GSA Approved
No
Height
52-1/8 in
IAPMO Listed
No
Installation Type
Floor Mount, Freestanding
Lead Law Compliant
Yes
Length
14 in
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Package Quantity
1
Self Contained Refrigerant
No
Side Spray
No
UL Listed
No
Width
48 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday