Floor Mount or Freestanding Stainless Steel Outdoor Tri-Level Pedestal Bottle Filling Station in Grey
Outdoor Floor Mount or Freestanding Stainless Steel Outdoor Tri-Level Pedestal Bottle Filling Station in Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
- Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
- Corrosion-resistant base material provides the ultimate protection from the elements.
- Available in 12 stunning finishes.
- Ideal for outdoor use.
- Freeze-resistant options available.
- Laminar flow provides clean fill with minimal splash.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372, ANSI A117.1
- ASME:
- ASME A112.19.3
- Antimicrobial:
- Yes
- Built-In Water Filter:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- Outdoor
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 52-1/8 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount, Freestanding
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 14 in
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 105 psi
- Self Contained Refrigerant:
- No
- Side Spray:
- No
- UL Listed:
- No
- Water Outlet Connection Size:
- 1-1/2 in
- Width:
- 48 in