Non-Filtered Non-Refrigerated Bottle Filling Station in Black
Outdoor Non-Filtered Non-Refrigerated Bottle Filling Station in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
- Laminar flow provides clean fill with minimal splash.
- Corrosion-resistant base material provides the ultimate protection from the elements.
- Ideal for outdoor use.
- Available in 12 stunning finishes.
- Freeze-resistant options available.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- Antimicrobial:
- Yes
- Application:
- Healthcare
- Built-In Water Filter:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Outdoor
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- GSA Approved:
- No
- Height:
- 64 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount, Freestanding
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 14 in
- Material:
- CuVerro Antimicrobial Copper
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Origin:
- Domestic
- Self Contained Refrigerant:
- No
- Side Spray:
- No
- Sink Installation Type:
- Drop-in
- Water Outlet Connection Size:
- 1-1/4 in
- Width:
- 14 in