Elkay

Outdoor Non-Filtered Non-Refrigerated Bottle Filling Station in Brown

Part #ELK4405BFFRKBRN  |  Manufacturer Part #LK4405BFFRKBRN

Color/Finish:
Brown

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrosion-resistant base material provides the ultimate protection from the elements.
  • Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
  • Laminar flow provides clean fill with minimal splash.
  • Fully sealed, freeze-resistant system minimizes ground water contamination and prevents drain water from mixing with fresh water.
  • Available in 12 stunning finishes.
  • Ideal for outdoor use.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI 372]

Built-In Water Filter: No

CARB OTC LEED Compliant: No

Collection: Outdoor

Color Finish: Brown

Color Finish Category: Browns

GSA Approved: No

Height: 32 in

IAPMO Listed: No

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 10 in

Material: Stainless Steel

Material Type: 316

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Domestic

Self Contained Refrigerant: No

Side Spray: No

Width: 19-1/8 in