Outdoor Outdoor Wall Mount Bi-Level Drinking Fountain in Brown

Part #ELK4406BRN  |  Item #7627805  |  Manufacturer Part #LK4406BRN

$ 4,164.00 EACH
(Pricing is for Brown)

Color/Finish:
Brown

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrosion-resistant base material provides the ultimate protection from the elements.
  • Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
  • Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Bi-Level fountain meets ADA guidelines for wheelchair access.
  • Available in 12 stunning finishes.
  • Ideal for outdoor use.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.19.3

Antimicrobial: Yes

Built-In Water Filter: No

CSA Certified: CSA B45.4

Collection: Outdoor

Color Finish: Brown

Color Finish Category: Browns

Control Type: Push

GSA Approved: No

Height: 14-1/16 in

IAPMO Listed: No

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 21-1/4 in

Material: Stainless Steel

Material Type: 316

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number Of Bowls: 2

Origin: Domestic

Self Contained Refrigerant: No

Side Spray: No

Sink Installation Type: Undermount

Style: Traditional

Weight: 68.55

Width: 21-1/4 in