Elkay

Outdoor Outdoor Wall Mount Bi-Level Drinking Fountain in Purple

Part #ELK4406PUR  |  Manufacturer Part #LK4406PUR

Color/Finish:
Purple

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrosion-resistant base material provides the ultimate protection from the elements.
  • Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
  • Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Bi-Level fountain meets ADA guidelines for wheelchair access.
  • Ideal for outdoor use.
  • Ideal for outdoor use.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME A112.19.3

Built-In Water Filter: No

Collection: Outdoor

Color Finish: Purple

Color Finish Category: Purples

GSA Approved: No

Height: 14-1/16 in

IAPMO Listed: No

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 21-1/4 in

Material: Stainless Steel

Material Type: 316

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Origin: Domestic

Self Contained Refrigerant: No

Side Spray: No

Width: 21-1/4 in